Shop All Enclosed Boards
Aarco
Aarco Products OBC4836R 36 in. W x 48 in. H Enclosed Bulletin Board - Oak
Mfr # OBC4836R
Zoro # G303695184
product price: $474.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$474.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # OBC4836R
- Zoro # G303695184
- UPC # 747925043384
- Country of Origin United States
- Category Enclosed Boards
Description
Red Oak Enclosed Bulletin Board are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background.
Assembly: Assembled.
Door Quantity: 1.
Frame color: Clear Lacquer.
Frame Construction: American Red Oak.
Interior Color: Natural Cork.
Package Quantity: 1.
Type: Without Header.
Surface Material: Natural Cork.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Width: 36".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Toner Cartridge, 1200 Page-Yield, Black (TN420)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Fire Red (27500)
- CLAUSS Shears, Bent, 8 In. L, Hot Forged Steel (10720)
- WESTERN PLASTICS Film Hybrid80 Plus 13"x2000 Bulk (HPL13)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (D2405)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- GHENT Enclosed Vinyl Bulletin Board 36x48", Satin (PA23648VX-193)
- WILLIAMS FURNACE CO. Williams Floor Board 4163 Williams Floor Board 4163 - 35"L x 21"W x 1"H Black (4163)
- Aarco Enclosed Boards