Shop All Enclosed Boards
Aarco
Aarco Products OBC3648R 48 in. W x 36 in. H Enclosed Bulletin Board - Oak
Mfr # OBC3648R
Zoro # G303695146
product price: $507.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$507.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # OBC3648R
- Zoro # G303695146
- Country of Origin United States
- Category Enclosed Boards
Description
Red Oak Enclosed Bulletin Board are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background.
Assembly: Assembled.
Door Quantity: 2.
Frame color: Clear Lacquer.
Frame Construction: American Red Oak.
Interior Color: Natural Cork.
Package Quantity: 1.
Type: Without Header.
Surface Material: Natural Cork.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Width: 48".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 12" x 10" x 2", Kraft, 25/Bundle (55VG78)
- SHARPIE Permanent Marker, , Fine Point, 8/PK, Assorted PK (SAN30217PP)
- DO-A-DOT ART Washable Royal Shimmer Dot Markers, 5 Colors (DAD104)
- INNOVERA Reman Black Toner, For Brother TN223 (TN223BK), 1,400 Page-Yield (IVRTN223BK)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- Aarco Enclosed Boards