Shop All Enclosed Boards
Aarco
Aarco Products OBC3636R Red Oak Enclosed Bulletin Board - Oak
Mfr # OBC3636R
Zoro # G303695108
product price: $428.99
/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # OBC3636R
- Zoro # G303695108
- UPC # 747925034672
- Country of Origin United States
- Category Enclosed Boards
Description
Red Oak Enclosed Bulletin Board are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background.
Assembly: Assembled.
Door Quantity: 1.
Frame Color: Clear Lacquer.
Interior Color: Natural Cork.
Frame Construction: American Red Oak.
Type: Without Header.
Surface Material: Natural Cork.
Interior Depth: 3/4".
Exterior Depth: 2".
Size: 36" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIATH Greedy Granny Game (30810)
- MOOLAH 512 Count Preformed Assorted Nested Coin Wrappers (729512)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Clear (DK2113)
- ZORO SELECT Blank Shipping Tag, Paper, Orange, PK1000 (61KU79)
- GHENT Enclosed Outdoor Bulletin Board 60x36", Vinyl (PA23660VX-181)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- Aarco Enclosed Boards