Shop All Enclosed Boards
Aarco
Aarco Products OBC3630R 1-Door Enclosed Bulletin Board - Oak
Mfr # OBC3630R
Zoro # G603695143
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # OBC3630R
- Zoro # G603695143
- UPC # 747925027421
- Country of Origin United States
- Category Enclosed Boards
Description
Red Oak Enclosed Bulletin Board are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a natural pebble grain cork background.
This is a 1-Door unit.
Frame Clolor: Clear Lacquer.
Frame Construction: American Red Oak.
Interior Color: Natural Cork.
Type: Without Header.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Surface Material: Natural Cork.
Size: 30" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Field Book, Environmental Pattern (550F)
- SAUNDERS 8-1/2" x 11" Clipboard, Black (21603)
- ASP Purchase Order Books (Stock) - 2 Part, 8 1/2" X 11", 1 Book (634)
- ALLIANCE RUBBER Rubber Bands, Size 117B, 1lb, 7"x1/8", Approx. 300/BX, NL PK (ALL21405)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- GLOBAL EQUIPMENT Replacement Lock and Keys for Enclosed Bulletin Boards (RPCORK)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-CF)
- GHENT Message Center 36"H x 48"W, Gray (PA23648F-91)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- AZAR DISPLAYS Medium Enclosed Cork Bulletin Board w/ Lock & Key (300232)
- Aarco Enclosed Boards