Shop All Bulletin Boards
Aarco
Aarco Products OBC2418S 1-Door Souvenir And Memorabilia Display Case - Oak
Mfr # OBC2418S
Zoro # G003686741
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # OBC2418S
- Zoro # G003686741
- UPC # 747925024246
- Country of Origin United States
- Category Bulletin Boards
Description
This Souvenir and Memorabilia Display Case with a Red Oak Frame is an attractive way to display and protect collectables, keepsakes, awards, jerseys or any memorabilia. The case is constructed with Solid North American Red Oak with a high gloss finish and is designed with a single door for a maximum viewing area. The background is Natural Cork.
Assembly: Assembled.
Contruction: American Red Oak.
Frame Color: Clear Lacquer.
Size: 24" W x 18" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 9" Open Poly Bags, 1 mil, Clear (9LEN9)
- AVERY 05784 2'' x 4'' Kraft Brown Shipping Labels, 250PK (15405784)
- EXPO Low-Odor Dry-Erase Marker, Medium Bullet Tip, Assorted Colors, PK4 (82074)
- JIFFYLITE Bubble Mailer, Paper, 17-3/4" L, Kraft, PK50 (100018420)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- Aarco Bulletin Boards