Shop All Bulletin Boards
Aarco
Aarco Products OADC3660B Outdoor Enclosed Directory Cabinet - Blue
Mfr # OADC3660B
Zoro # G103954573
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,307.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # OADC3660B
- Zoro # G103954573
- Country of Origin United States
- Category Bulletin Boards
Description
Outdoor Enclosed Aluminum Frame Directory Board with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Blue.
Frame Construction: Aluminum.
Interior Color: Black.
Type: Without Header.
Surface Material: Vinyl Letter Board.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Size: 60" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY STORAGE ORGANIZER 30CMPT (STST40730)
- CLEARPRINT Design Vellum Paper, 16lb, 11 x 17, Translucent White, 50/Pad (10001416)
- BSC PREFERRED 21-3/8 x 15 5/8 x 9-1/2'' Corrugated Boxes, 20PK (S-15963)
- BUSINESS SOURCE Basic DRing White View Binders, White (BSN28445)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- GHENT Aluminum Frame Corkboard, 2ft x 3ft (1323-1)
- Aarco Bulletin Boards