Shop All Enclosed Boards
Aarco
Aarco Products OADC3630W 1-Door Outdoor Enclosed Directory Cabinet - White
Mfr # OADC3630W
Zoro # G004032165
product price: $614.99
/ea
Free Shipping & Returns
$614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # OADC3630W
- Zoro # G004032165
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Directory Board with a White Powder Coated Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided.
Assembly: Assembled.
Door quantity: 1.
Frame color: White.
Frame construction: Aluminum.
Interior color: Black.
Type: Without Header.
Surface material: Vinyl Letter Board.
Interior depth: 3/4".
Exterior depth: 2".
Width: 30".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File Box, 19 Pocket (70806)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Blue (63703)
- DECKER TAPE PRODUCTS Label, DL1776, FRAGILE THIS SIDE UP HANDLE WITH CARE, 4" X 6" (DL1776)
- AT-A-GLANCE Horizontal Erasable Wall Calendar, 32" x 48" (A152)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- Aarco Enclosed Boards