Shop All Enclosed Boards
Aarco
Aarco Products OADC2418BK 1-Door Outdoor Enclosed Directory Cabinet - Black
Mfr # OADC2418BK
Zoro # G304031608
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # OADC2418BK
- Zoro # G304031608
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Directory Board with a Black Powder Coated Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided.
Assembly: Assembled.
Framme Color: Black.
Interior Color: Black.
Type: With Header.
Material: Vinyl Letter Board.
Size: 24" W x 18" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE 22 x 17" Desk Pad Monthly Calendar, Mountains (HOD176)
- ENCORE PACKAGING Pre Cuts 12 x 17' Yellow Polypropylene Strapping, 500PK (P12PC2-YW)
- ACCO Acco® Prong Fastener Compressor, Fits 2-3/4" C-C prongs, 100/Box (70014)
- XEROX XEROX PHASER COMP 6510/WC 6515 HY YIELD BLACK (106R03476)
- MASTERVISION Enclosed Bulletin Board 3x4ft.ft., 2 Door (VT640103717)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- GHENT Enclosed Outdoor Bulletin Board 24x36", Tack (PA13624VX-181)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board, 18"x18", Tack (UVSM1818-CEDAR)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- Aarco Enclosed Boards