Shop All Bellman Carts
Aarco
Aarco Products LC-1B-4P 1.5 in. Tube Bellmans Luggage Cart - Brass
Mfr # LC-1B-4P
Zoro # G204056879
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,752.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # LC-1B-4P
- Zoro # G204056879
- UPC # 98839061279
- Country of Origin China
- Category Bellman Carts
Description
Features
- All one piece construction for durable long lasting quality
- Size - 42 L x 24 W x 72 H in.
- Constructed with 1.5 in. Tube
- Red Carpet Bed &Bumper Guards
- Finish - Brass
- 8 in. Pneumatic Wheels, 2 Swivel, 2 Fixed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Nylon, 1/2in Dia, 500 ft. (710160-00500-0)
- US CARGO CONTROL 5/16" x 36" Black Bungee Cords (bundle of 10) - 8mm (BC51636-10PK)
- WESCO Wesco Industrial 270493 Cart Plastic Flat Top 25.5 x 34 in. (WSC-270493)
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart, Straight Uprights, 8 Pneumatic Casters, 41-1/4L x 24W x 75H (985117SL)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- HOSPITALITY 1 SOURCE Bellmans Utility Cart, 42inL x 24inW (UCHSS-8)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 8 Pneu. Casters, 41-1/4L x 24W x 75H (985119GD)
- LANCASTER TABLE & SEATING 37 1/2'' x 23 1/2'' x 73'' Black Luggage Cart (164LUGCRTBK)
- CSL Bellman Cart, Chrome, Black Carpet (2000BK-010-BLK)
- GLOBAL INDUSTRIAL Silver Stainless Steel Bellman Cart Curved Uprights 8 Pneu Casters, 41-1/4L x 24W x 75H (985119SL)
- Aarco Retail & Hospitality Carts