Shop All Dry Erase Boards
Aarco
Aarco Products LA11 Extra Large Oak Wood A-Frame Sidewalk Board; Black Melamine Markerboard - 68 x 30 in.
Mfr # LA11
Zoro # G103754470
product price: $943.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$943.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # LA11
- Zoro # G103754470
- UPC # 98839069305
- Country of Origin United States
- Category Dry Erase Boards
Description
Aarco Introduces Extra Large A-Frame Sidewalk Boards. They make great Menu Boards and POP Signs and are one of the most affordable means of advertising. Perfect for restaurants, pubs, ice cream shops or any retail business.
Features- Solid Oak Wood A-Frame Sidewalk
- Black Melamine Markerboard
- A-Frame Sidewalk Boards make great Menu Boards or POP signs that broadcast messages effectively
- Great for restaurants, pubs, markets and retail stores
- Steel reinforced corners
- Weather resistant hardware
- Unique plastic camel foot floor leveling system and full width Aluminum Hinges
- Color: Black
- Finish: Clear Lacquer
- Size: Extra Large
- Dimension: 68" H x 30" W
- Weight: 43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS M3 Precision Plier Stapler (M3)
- SMEAD Interior File Folder, Black, PK100 (10243)
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- LEXMARK 801HK High Yield Black Toner Cartridge 4K YLD (80C1HK0)
- AARCO Aperture Glare Free Glass Writing and Projection Surface 48"x72" (APE4872)
- AARCO ClearVision Elegant Stand-Off Mounting Glass Markerboards 6mm Magnetic 36"x48" (6WGBM3648)
- U BRANDS PINIT Magnetic Dry Erase Undated One Month Calendar, 36 x 36, White (2902U00-01)
- QUARTET 24"x36" Magnetic Porcelain Whiteboard, Aluminum Frame (2543)
- ZORO SELECT 16"x22" Magnetic Plastic Whiteboard (UVVM1622)
- 5S SUPPLIES Safety Board Aluminum Dry Erase 96in x 46in With Traffic Light and LED Automatic Counter (INDSAFE-9446-DRYERASE)
- LEARNING ADVANTAGE Learning Advantage Plastic Framed Metal Whiteboard, 9.5 x 13, Set of 4 (90564)
- Aarco Dry Erase Boards