Shop All Enclosed Boards
Aarco
Aarco Products Inc. PLDS3045DPP-8 Weathered Wood Sliding Door Plastic Lumber Message Center with Vinyl Posting Surface - Posts Included - 30 in.H x 45 in.W
Mfr # PLDS3045DPP-8
Zoro # G204055483
product price: $1,278.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,278.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # PLDS3045DPP-8
- Zoro # G204055483
- UPC # 747925001049
- Country of Origin China
- Category Enclosed Boards
Description
Plastic Lumber Outdoor Message Centers are built to last. The Plastic Lumber material is weatherproof, durable and available in five attractive colors. It is also environmentally friendly in that it is made from recycled material. They can be easily mounted to walls or you can choose the optional matching posts for free standing applications. All Letter Board models come complete with 1 Free set of 3/4" Helvetica Letters and assortment tray. Sliding door models offer a fully viewable display surface. Choose from changeable letter panels or vinyl covered cork tackboard surface (custom colors available). The two sliding doors open and close smoothly thanks to the precision rollers. Keep your contents secure with the specially designed sliding door lock which includes two keys.Length: 5.5 Height: 30 Width: 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 60" x 40" Mobile Whiteboard (MB6040WW)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 4", Kraft, 25/Bundle (11R414)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3500)
- SUREBONDER Hlday Tacker Staples (15030C)
- MASTERVISION Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H (VT640209650)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- Aarco Enclosed Boards