Shop All Enclosed Boards
Aarco
Aarco Products Inc. PLDS3045DPP-4 Green Sliding Door Plastic Lumber Message Center with Vinyl Posting Surface - Posts Included - 30 in.H x 45 in.W
Mfr # PLDS3045DPP-4
Zoro # G304055611
product price: $1,119.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,119.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # PLDS3045DPP-4
- Zoro # G304055611
- UPC # 747925001018
- Country of Origin China
- Category Enclosed Boards
Description
Plastic Lumber Outdoor Message Centers are built to last. The Plastic Lumber material is weatherproof, durable and available in five attractive colors. It is also environmentally friendly in that it is made from recycled material. They can be easily mounted to walls or you can choose the optional matching posts for free standing applications. All Letter Board models come complete with 1 Free set of 3/4" Helvetica Letters and assortment tray. Sliding door models offer a fully viewable display surface. Choose from changeable letter panels or vinyl covered cork tackboard surface (custom colors available). The two sliding doors open and close smoothly thanks to the precision rollers. Keep your contents secure with the specially designed sliding door lock which includes two keys.Length: 5.5 Height: 30 Width: 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Moving Pad - 72" x 80" 24-Pack Skin Moving Blankets (MBSKIN24PK)
- BETTER KITCHEN PRODUCTS Recipe Binder, 8.5in. x 9.5in. 3 Ring Binder Organizer Set, Black & Gold Montage Design (97302)
- C-LINE PRODUCTS Economy Report Cover, Vinyl, Clear, PK100 (31347)
- SCOTCH Magic Tape Refill, 1" Core, 0.75" x 22.2 yds, Clear, 6PK (810S6)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- GHENT Rubber Enclosed Bulletin Board 36" x 48" (PA23648TR-CF)
- QUARTET Enclosed Cork Bulletin Board 36" x 24", 1 Door, Door Type: Swing (363GGS)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- MASTERVISION Enclosed Cork Bulletin Board 28x38" (VT630101690)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- Aarco Enclosed Boards