Shop All Enclosed Boards
Aarco
Aarco Products Inc. PLDS3045-8 Weathered Wood Sliding Door Plastic Lumber Message Center with Vinyl Posting Surface 30 in.H x 45 in.W
Mfr # PLDS3045-8
Zoro # G204055568
product price: $1,150.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,150.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # PLDS3045-8
- Zoro # G204055568
- UPC # 98839039902
- Country of Origin United States
- Category Enclosed Boards
Description
Plastic Lumber Outdoor Message Centers are built to last. The Plastic Lumber material is weatherproof, durable and available in five attractive colors. It is also environmentally friendly in that it is made from recycled material. They can be easily mounted to walls or you can choose the optional matching posts for free standing applications. All Letter Board models come complete with 1 Free set of 3/4" Helvetica Letters and assortment tray. Sliding door models offer a fully viewable display surface. Choose from changeable letter panels or vinyl covered cork tackboard surface (custom colors available). The two sliding doors open and close smoothly thanks to the precision rollers. Keep your contents secure with the specially designed sliding door lock which includes two keys.Length: 5.5 Height: 30 Width: 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Toy Time Giant Indoor Outdoor Tic Tac Toe Game (299513OXF)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- BARKER CREEK Go Green Computer Paper, 50 sheets/Package (724)
- XEROX Waste Cartridge 27K YLD (108R00575)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- GHENT 2-Door Enclosed Whiteboard 36"x60", Aluminum Frame, Satin (PA23660M-M1)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- Aarco Enclosed Boards