Aarco

Aarco Products Inc. PLDS3045-2 Light Grey Sliding Door Plastic Lumber Message Center with Vinyl Posting Surface 30 in.H x 45 in.W


product price: $1,117.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aarco
  • MFR # PLDS3045-2
  • Zoro # G304055628
  • UPC #
    98839002517
  • Country of Origin United States
  • Category Enclosed Boards

Description

Plastic Lumber Outdoor Message Centers are built to last. The Plastic Lumber material is weatherproof, durable and available in five attractive colors. It is also environmentally friendly in that it is made from recycled material. They can be easily mounted to walls or you can choose the optional matching posts for free standing applications. All Letter Board models come complete with 1 Free set of 3/4" Helvetica Letters and assortment tray. Sliding door models offer a fully viewable display surface. Choose from changeable letter panels or vinyl covered cork tackboard surface (custom colors available). The two sliding doors open and close smoothly thanks to the precision rollers. Keep your contents secure with the specially designed sliding door lock which includes two keys.
  • Length: 5.5
  • Height: 30
  • Width: 45
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.