Shop All Enclosed Boards
Aarco
Aarco Products Inc. PLD4226DPP-2 Light Grey Single Hinged Door Plastic Lumber Message Center with Vinyl Posting Surface - Posts Included - 42 in.H x 26 in.W
Mfr # PLD4226DPP-2
Zoro # G304055499
product price: $1,113.99
/ea
Free Shipping & Returns
$1,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # PLD4226DPP-2
- Zoro # G304055499
- UPC # 747925001476
- Country of Origin China
- Category Enclosed Boards
Description
Plastic Lumber Outdoor Message Centers are built to last. The Plastic Lumber material is weatherproof, durable and available in five attractive colors. It is also environmentally friendly in that it is made from recycled material. They can be easily mounted to walls or you can choose the optional matching posts for free standing applications. All Letter Board models come complete with 1 Free set of 3/4" Helvetica Letters and assortment tray. Hinged Door models are available with either changeable letter panels or vinyl covered cork tackboard surface (custom colors available). The doors are sturdily attached with full length piano hinges and include locks to secure them closed. Length: 5.5 Height: 42 Width: 26
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- SEALED AIR - FASFIL Packing Paper, Roll, 1400 ft. L, 15" W (101089687)
- UNIVERSAL ONE Hanging File Folders 9-3/8" x 11-3/4", Violet, Pk25 (UNV14120)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- GHENT Enclosed Cork Bulletin Board 36x48", 1 Door (PW23648K)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- MASTERVISION Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H (VT640209650)
- Aarco Enclosed Boards