Aarco

Aarco Products Inc. PLD3045TLDPP-8 Weathered Wood Top Hinged Single Door Plastic Lumber Message Center with Letter Board - Posts Included - 30 in.H x 45 in.W


product price: $1,116.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aarco
  • MFR # PLD3045TLDPP-8
  • Zoro # G304055383
  • UPC #
    747925002633
  • Country of Origin China
  • Category Enclosed Boards

Description

Plastic Lumber Outdoor Message Centers are built to last. The Plastic Lumber material is weatherproof, durable and available in five attractive colors. It is also environmentally friendly in that it is made from recycled material. They can be easily mounted to walls or you can choose the optional matching posts for free standing applications. All Letter Board models come complete with 1 Free set of 3/4" Helvetica Letters and assortment tray. Hinged Door models are available with either changeable letter panels or vinyl covered cork tackboard surface (custom colors available). The doors are sturdily attached with full length piano hinges and include locks to secure them closed.
  • Length: 5.5
  • Height: 30
  • Width: 45
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.