Shop All Enclosed Boards
Aarco
Aarco Products Inc. PLD3045TDPP-8 Weathered Wood Top Hinged Single Door Plastic Lumber Message Center with Vinyl Posting Surface - Posts Included - 30 in.H x 45 in.W
Mfr # PLD3045TDPP-8
Zoro # G604055595
product price: $1,137.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,137.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # PLD3045TDPP-8
- Zoro # G604055595
- UPC # 747925002497
- Country of Origin China
- Category Enclosed Boards
Description
Plastic Lumber Outdoor Message Centers are built to last. The Plastic Lumber material is weatherproof, durable and available in five attractive colors. It is also environmentally friendly in that it is made from recycled material. They can be easily mounted to walls or you can choose the optional matching posts for free standing applications. All Letter Board models come complete with 1 Free set of 3/4" Helvetica Letters and assortment tray. Hinged Door models are available with either changeable letter panels or vinyl covered cork tackboard surface (custom colors available). The doors are sturdily attached with full length piano hinges and include locks to secure them closed. Length: 5.5 Height: 30 Width: 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOSHIBA Toshiba Toner Cartridge, 43,900 Yield (T3008U)
- SMEAD Folder, Ltr, 11Pt, 2/5Rt, Kraft Pk (SMD10786)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (29211)
- PAPER MATE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (6310187)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- GLOBAL INDUSTRIAL Replacement Lock & Keys for Enclosed Bulletin Boards (RP3017)
- Aarco Enclosed Boards