Shop All Enclosed Boards
Aarco
Aarco Products Inc. PLD3045T-8 Weathered Wood Top Hinged Single Door Plastic Lumber Message Center with Vinyl Posting Surface 30 in.H x 45 in.W
Mfr # PLD3045T-8
Zoro # G904055592
product price: $1,179.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,179.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # PLD3045T-8
- Zoro # G904055592
- UPC # 98839040090
- Country of Origin United States
- Category Enclosed Boards
Description
Plastic Lumber Outdoor Message Centers are built to last. The Plastic Lumber material is weatherproof, durable and available in five attractive colors. It is also environmentally friendly in that it is made from recycled material. They can be easily mounted to walls or you can choose the optional matching posts for free standing applications. All Letter Board models come complete with 1 Free set of 3/4" Helvetica Letters and assortment tray. Hinged Door models are available with either changeable letter panels or vinyl covered cork tackboard surface (custom colors available). The doors are sturdily attached with full length piano hinges and include locks to secure them closed. Length: 5.5 Height: 30 Width: 45
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Staples, Prem, Half, 1/4", PK5000 (35440)
- COSCO ACCU-STAMP 2 Shutter ENTERED 2 Color (038920)
- ZORO SELECT Telescoping Outer Boxes, 47 3/4" x 40" x 34", Kraft, 5/Bundle (55VL59)
- XYRON Standard Laminate Refill Cartridge, 25" (DL403-300)
- GHENT Message Center 36"H x 48"W, Gray (PA23648F-91)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-WOODGRN)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- Aarco Enclosed Boards