Shop All Anti-Fatigue Mats
Aarco
Aarco Products Inc. OPLD1818-2 Light Grey Slimline Series Top Hinged Single Door Plastic Lumber Message Center with Vinyl Posting Surface 18 in.H x 18 in.W
Mfr # OPLD1818-2
Zoro # G503979114
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # OPLD1818-2
- Zoro # G503979114
- UPC # 98839001633
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Plastic Lumber Outdoor Message Centers are built to last. The Plastic Lumber material is weatherproof, durable and available in five attractive colors. It is also environmentally friendly in that it is made from recycled material. They can be easily mounted to walls or you can choose the optional matching posts for free standing applications. All Letter Board models come complete with 1 Free set of 3/4" Helvetica Letters and assortment tray. Hinged Door models are available with either changeable letter panels or vinyl covered cork tackboard surface (custom colors available). The doors are sturdily attached with full length piano hinges and include locks to secure them closed. Length: 5.5 Height: 18 Width: 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- CONDOR No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, 473N61 (473N61)
- VERTX Mens Tactical Polo, Black, Short Sleeve, L (VTX4000BKP)
- SAFETY TECHNOLOGY INTERNATIONAL Smoke Detector Guard, SS, 9 In Dia (STI-8200-SS)
- NOTRAX 6 ft. L x PVC Closed Cell Foam, 5/8" Thick (410S0546BY)
- WEARWELL 33 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X2X33CH)
- NOTRAX 4 ft. L x PVC, 1/2" Thick (413S0034BL)
- NOTRAX 6 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0046YB)
- NOTRAX 16 ft. L x PVC Foam, 1/2" Thick (419S0316BY)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0033YB)
- WEARWELL 6 ft. L x Dual Density PVC Sponge, 1/2" Thick (459.12X3X6BK)
- Aarco Anti-Fatigue Mats