Shop All Display Cases
Aarco
Aarco Products Inc. LWL4836W Indoor/Outdoor LED Lighted Display Case with Walnut Wood-Look Finish. Posting Surface is Neutral Burlap Weave Vinyl. 48 in.Hx36 in.W. One Door.
Mfr # LWL4836W
Zoro # G103952531
product price: $749.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$749.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # LWL4836W
- Zoro # G103952531
- UPC # 98839003576
- Country of Origin United States
- Category Display Cases
Description
LED Lighted Indoor/Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. This unique design combines the rich appearance of natural wood with the durability of aluminum. Standard features include: Lockable doors, acrylic safety glass windows, continuous hinges and concealed mounting brackets. Indoor/Outdoor model features a vented case for moisture reduction, weatherized rear panel and a thick rubber door seal. A tackable burlap weave vinyl surface is standard. LED lighted cabinet includes Power Cord which plugs into standard electric outlets eliminating the need for "Hard Wiring".Length: 2 Height: 48 Width: 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-BLK)
- JUSTRITE Justrite® 8584 6"L Flexible Faucet Extension Brass (use with 08540) (8584)
- TRITON PRODUCTS 2-1/4 In. Curved Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (75200)
- PLANO Adjustable Compartment Box with 4 to 16 compartments, Plastic, 2 in H x 7 in W (2370500)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-BLK-2PK)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- GHENT Lighted Floor Display Case 48x80x16, Plaque (2174PB-BZ-WV)
- AZAR DISPLAYS Three-Tiered 14" Bowl Floor Display (751403)
- AZAR DISPLAYS 3 Tier 36 Comp. Cosmetic Nail Polish Display 12"W x 8.5"D x 18.5"H (222883)
- ECONOCO Acrylic Folding Board, Large, PK6 (HP/SFB-L)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- Aarco Display Cases