Shop All Display Cases
Aarco
Aarco Products Inc. LWL3624O Indoor/Outdoor LED Lighted Display Case with Oak Wood-Look Finish. Posting Surface is Neutral Burlap Weave Vinyl. 36 in.Hx24 in.W. One Door.
Mfr # LWL3624O
Zoro # G403952538
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # LWL3624O
- Zoro # G403952538
- UPC # 98839003538
- Country of Origin United States
- Category Display Cases
Description
LED Lighted Indoor/Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. This unique design combines the rich appearance of natural wood with the durability of aluminum. Standard features include: Lockable doors, acrylic safety glass windows, continuous hinges and concealed mounting brackets. Indoor/Outdoor model features a vented case for moisture reduction, weatherized rear panel and a thick rubber door seal. A tackable burlap weave vinyl surface is standard. LED lighted cabinet includes Power Cord which plugs into standard electric outlets eliminating the need for "Hard Wiring".Length: 2 Height: 36 Width: 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 11 5/8 in L, Clear (QSB101CL)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878C BLACK)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Two Socket Tee Pipe Fitting 1.375 Fitting I.D. (798723)
- AZAR DISPLAYS Three-Tiered 12" Bowl Floor Display (751203)
- AZAR DISPLAYS 6"W x 8"H Clear Acrylic Cylinder (556608)
- AZAR DISPLAYS 3.5"W x 7.5"D x 6.5"H Easel Display. Front Lip: 1.75"H, PK10 (515425)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-BLK)
- AZAR DISPLAYS 5.5"W x 5.5"D x 5.5"H Riser Display, PK4 (515322)
- AZAR DISPLAYS 9.5"W x 9.5"D x 9.5"H Riser Display, PK4 (515314)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-BLK)
- Aarco Display Cases