Shop All Display Cases
Aarco
Aarco Products Inc. LWL2418O Indoor/Outdoor LED Lighted Display Case with Oak Wood-Look Finish. Posting Surface is Neutral Burlap Weave Vinyl. 24 in.Hx18 in.W. One Door.
Mfr # LWL2418O
Zoro # G703952627
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # LWL2418O
- Zoro # G703952627
- UPC # 98839003507
- Country of Origin United States
- Category Display Cases
Description
LED Lighted Indoor/Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. This unique design combines the rich appearance of natural wood with the durability of aluminum. Standard features include: Lockable doors, acrylic safety glass windows, continuous hinges and concealed mounting brackets. Indoor/Outdoor model features a vented case for moisture reduction, weatherized rear panel and a thick rubber door seal. A tackable burlap weave vinyl surface is standard. LED lighted cabinet includes Power Cord which plugs into standard electric outlets eliminating the need for "Hard Wiring".Length: 2 Height: 24 Width: 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSI-PLAST Nesting Container, Natural, Polyethylene, 18 in L, 13 in W, 12 in H, 1.02 cu ft Volume Capacity (39813)
- VESTIL 48.5 W, 92 H, Blue (SSRT-47-HP)
- RICHELIEU 316 in 5 mm K Line Glass Shelf Pin Nickel (CP328180)
- SAFCO Six Tier Box Locker, 12 in W, 18 in D, 78 in H, Gray (5524GR)
- SAUDER Cannery Bridge Utility Cabinet Sm (429515)
- EBSCO EBSCO 4 in. H X 5 in. W X 3 in. L Black Dolly Display Hooks Metal (1025710)
- AZAR DISPLAYS 7.5"W x 7.5"D x 7.5"H Riser Display, PK4 (515318)
- AZAR DISPLAYS 8"H Sloped Chrome Wire Basket, PK2 (300623)
- AZAR DISPLAYS 4"W x 4"H Clear Acrylic Cylinder (556404)
- ECONOCO Clamp, 3/4"-7/8", Square Tubing, PK100 (SC7)
- AZAR DISPLAYS 16"W x 60"H Pegboard Powerwing Display (700356-GRE)
- Aarco Display Cases