Shop All Display Cases
Aarco
Aarco Products Inc. LWL2418C Indoor/Outdoor LED Lighted Display Case with Cherry Wood-Look Finish. Posting Surface is Neutral Burlap Weave Vinyl. 24 in.Hx18 in.W. One Door.
Mfr # LWL2418C
Zoro # G203952653
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # LWL2418C
- Zoro # G203952653
- UPC # 98839003491
- Country of Origin United States
- Category Display Cases
Description
LED Lighted Indoor/Outdoor Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. This unique design combines the rich appearance of natural wood with the durability of aluminum. Standard features include: Lockable doors, acrylic safety glass windows, continuous hinges and concealed mounting brackets. Indoor/Outdoor model features a vented case for moisture reduction, weatherized rear panel and a thick rubber door seal. A tackable burlap weave vinyl surface is standard. LED lighted cabinet includes Power Cord which plugs into standard electric outlets eliminating the need for "Hard Wiring".Length: 2 Height: 24 Width: 18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 316inch to 38inch 4 mm to 10 mm Peki Glass Shelf Pin, Nickel (BP3020180)
- DURHAM MFG Pigeonhole Bin Unit, 72 Compartments, 8 1/2 in D x 42 in H x 33 3/4 in W (350-95)
- AT-A-GLANCE Level Gauge, Tank, 8 In, 1.5 In NPT (L-1.5-8)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- TABLECRAFT Check Presentation Holder, Blk, 5.25"X9" (59BK)
- AZAR DISPLAYS 16" Diameter Single Bowl Floor Display (700956)
- AZAR DISPLAYS 16" x 60" Pegboard Panel - One sided, PK2 (771660-CLR-2PK)
- ECONOCO Banner Displayer, Black (DBD96/B)
- AZAR DISPLAYS 8" x 20.625" Pegboard Panel - One sided, PK2 (770820-WHT)
- AZAR DISPLAYS Four-sided 4"W x 12"H Pegboard Tower W/ Extension Rod (700231-BLU)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700422-PNK)
- Aarco Display Cases