Shop All Enclosed Boards
Aarco
Aarco Products EBC3630 1-Door Enclosed Bulletin Board Cabinet
Mfr # EBC3630
Zoro # G303695160
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # EBC3630
- Zoro # G303695160
- UPC # 747925029111
- Country of Origin United States
- Category Enclosed Boards
Description
Hinged Door Units are neat, simple and affordable with an Aluminum Frame and Natural Cork background. The overlapping door features an acrylic window and security lock.
Door Quantity: 1.
Frame Clolor: Aluminum.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Type: Without Header.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Surface Material: Natural Pebble Grain Cork.
Size: 30 W x 36 H x 2 D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS JOB TICKET HOLDER 9X12 (SEWN HDR 9X12 BLK)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", Blue, 100/Case (G14053A)
- MEAD Binding Spines, 5/8", PK125 (4000135)
- OHAUS Digital Compact Bench Scale 60 lb./30kg Capacity (RC31P30)
- GHENT 3-Door Enclosed Whiteboard 36"x72", Aluminum Frame, Satin (PA33672M-M1)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (D2405)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 36 x 72", Sand (UVMC4536LB-SAND)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- Aarco Enclosed Boards