Shop All Enclosed Boards
Aarco
Aarco Products EBC1218 1-Door Enclosed Bulletin Board Cabinet
Mfr # EBC1812
Zoro # G403695442
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # EBC1812
- Zoro # G403695442
- UPC # 689267170109
- Country of Origin United States
- Category Enclosed Boards
Description
Hinged Door Units are neat, simple and affordable with an Aluminum Frame and Natural Cork background. The overlapping door features an acrylic window and security lock.
Assembly: Assembled.
Door Quantity: 1.
Frame Color: Aluminum.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Size: 18” H X 12” W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Bankers Box, Standard Storage, White, PK12 (0006301)
- CASIO SL-300SVCBE Handheld Calculator, 8-Digit LCD, Blue (SL-300VC-BE)
- NINJATEK Armadillo Grass 1.75Mm 1Kg (3DAR0617510)
- STALWART 29-Piece 25W Wood Burning Kit with Tips (75-PT2005)
- LORELL Lorell Enclosed Cork Bulletin Boards (LLR42706)
- GHENT Enclosed Cork Bulletin Board 60x36", 2 Door (PA23660K)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- Aarco Enclosed Boards