Shop All Enclosed Boards
Aarco
Aarco Products DCCWW3660R Enclosed Bulletin Board - Walnut
Mfr # DCCWW3660R
Zoro # G103695339
product price: $1,034.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,034.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCCWW3660R
- Zoro # G103695339
- UPC # 747925051808
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Oak Wood Look Aluminum Frame Bulletin Board has a unique powder coated process that combines the rich appearance of natural hardwood with the rugged and enduring qualities of extruded aluminum. Units are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Walnut.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Type: Without Header.
Surface Material: Burlap Weave Vinyl.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Size: 60" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL High-Density Shredder Bag, 56 gal, PK100 (UNV35952)
- PENTEL R.S.V.P. Ballpoint Pen, Medium Point, Black, PK24, 24PK (BK91A)
- RICOH High Yield Black Toner Cartridge 31K YLD (842251)
- GLOBAL INDUSTRIAL Packing List Envelopes W/Print, 4-1/2L x 5-1/2W, Orange, 1000PK (412403)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- MOORECO Enclosed Bulletin Board, Coffee, 3 Door (94PC2-I)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- GHENT Enclosed Rubber Bulletin Board 36"x36", 1 Door (PA13636TR-BK)
- Aarco Enclosed Boards