Shop All Enclosed Boards
Aarco
Aarco Products DCCO3648R 48 in. W x 36 in. H Enclosed Bulletin Board - Oak
Mfr # DCCO3648R
Zoro # G603695204
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$511.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # DCCO3648R
- Zoro # G603695204
- UPC # 747925040185
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Oak Wood Look Aluminum Frame Bulletin Board has a unique powder coated process that combines the rich appearance of natural hardwood with the rugged and enduring qualities of extruded aluminum. Units are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame Coloe: Oak Wood Look Aluminum.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Package Quantity: 1.
Type: Without Header.
Exterior Depth Inches: 2.
Surface Material: Natural Pebble Grain Cork.
Interior Depth Inches: 3/4.
Width: 48".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOMAG Magicubes Shapes, World, Recycled Plastic, 32 Pieces Per Set (203)
- ZORO SELECT Corrugated Boxes, 12 1/2" x 12 1/2 " x 12", Kraft, 25/Bundle (11G196)
- CRAYOLA Color Pencil, Short Barrel, Assorted, PK12 (684112)
- BOSTITCH Stanley Bostitch® Executive Stapler, 20 Sheet Capacity, Black (B440BK)
- GHENT Enclosed Vinyl Bulletin Board 36x60", Satin (PA23660VX-193)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4536-CEDAR)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- GHENT Enclosed Rubber Bulletin Board 48"x60", 2 Door (PA24860TR-CF)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- Aarco Enclosed Boards