Shop All Enclosed Boards
Aarco
Aarco Products DCC4872RI Illuminated Enclosed Bulletin Board - Clear Satin Anodized
Mfr # DCC4872RI
Zoro # G203695437
product price: $1,842.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,842.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC4872RI
- Zoro # G203695437
- UPC # 100031078198
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Clear Satin Anodized.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Exterior Depth Inches: 4.
Size: 72" W x 48" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE FOODS Dixie Foods DXEDBP06W Basic Paper Plates; 100 Per Pack (DXEDBP06W)
- AVERY Clean Edge Business Cards, Ivory, PK200 (5876)
- GHENT 36-5/8"x60-5/8" Plastic Whiteboard, Gloss (M2W-35-4)
- PAPER MATE Retractable Ballpoint Pen, Fine 0.8 mm, Black PK12 (85582)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- GHENT Message Center 60-1/8"W, Gray (OVK4-F91)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- Aarco Enclosed Boards