Shop All Enclosed Boards
Aarco
Aarco Products DCC4872-3RIBK 3-Door Outdoor Enclosed Bulletin Board - Clear Satin Anodized
Mfr # ODCC4872-3R
Zoro # G703695364
product price: $1,422.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,422.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # ODCC4872-3R
- Zoro # G703695364
- Country of Origin United States
- Category Enclosed Boards
Description
Outdoor Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. The case has a vented design for moisture reduction and a weatherized rear panel. Lockable doors are mounted with a full length piano hinge, feature acrylic safety glass windows and have a thick rubber door seal. The background an attractive Burlap Weave Vinyl. Concealed mounting brackets are provided.
This is a 3-Door unit.
Frame Color: Clear Satin Anodized.
Frame construction: Aluminum.
Type: Without Header.
Surface material: Burlap Weave Vinyl.
Exterior depth: 2".
Interior depth: 3/4".
Size: 48" H x 72" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE NTEP Scale, 150 kg, .05 kg, Legal For Trade, 11x13" Base, Recharagable Battery, Backlit Display (APM-150)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 50", Kraft, 25/Bundle (55VG08)
- WM BARR Damp 42OZ Absorber (FG30FFESB)
- BSC PREFERRED 12 x 6 x 6'' Multi-Depth Corrugated Boxes, 25PK (S-4709)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- GHENT Enclosed Outdoor Bulletin Board 72x36", Vinyl (PA33672VX-181)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- UNITED VISUAL PRODUCTS Enclosed Letter Board 24x18" (UVEB1824-SATIN-CORK)
- LORELL Lorell Enclosed Cork Bulletin Boards (LLR42706)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- Aarco Enclosed Boards