Shop All Bulletin Boards
Aarco
Aarco Products DCC4872-3RIBK 3-Door Illuminated Enclosed Bulletin Board - Black
Mfr # DCC4872-3RIBK
Zoro # G403686051
product price: $2,127.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,127.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC4872-3RIBK
- Zoro # G403686051
- Country of Origin United States
- Category Bulletin Boards
Description
Enclosed Aluminum Frame Bulletin Board with a Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided.
This is a 3-Door unit.
Frame Color: Black.
Frame construction: Aluminum.
Interior color: Natural Cork.
Type: Without Header.
Surface material: Natural pebble grain cork.
Exterior depth: 4".
Size: 48" H x 72" W.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Reference Rack, Desktop, Platinum (22300)
- BRADY BradyPrinter i3300-C Sign and Label Printer (149551)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- PILOT Rollerball Pen, Fine 0.7 mm, Blue PK12 (26068)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- MASTERVISION Earth Cork Board 4 ft.x6ft., Aluminum (CA271790)
- Aarco Bulletin Boards