Shop All Enclosed Boards
Aarco
Aarco Products DCC4860R 2-Door Enclosed Bulletin Board - Clear Satin Anodized
Mfr # DCC4860R
Zoro # G903695201
product price: $1,127.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,127.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC4860R
- Zoro # G903695201
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Clear Satin Anodized.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Interior Depth: 3/4".
Exterior Depth: 2.
Width: 60".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOUT BY ENVISION Clear Resealable Zipper Seal Storage Bags 10 x 10 Case of 500 Bags, 500PK (ZF-007C)
- MEAD Spiral Notebook, 1 Sub, Wide/Legal Rule, Astd, 10.5x8, 70 Shts, PK6 (73063)
- SCHOOL SMART Plain Newsprint Arithmetic Paper, 8-1/2 x 11 Inches, Canary, 500 Sheets (385CN-SS)
- DYKEM Paint Marker, Fine Tip, Yellow Color Family, Paint (41006)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- GHENT 2-Door Enclosed Whiteboard 36"x60", Aluminum Frame, Satin (PA23660M-M1)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- GLOBAL EQUIPMENT Replacement Lock and Keys for Enclosed Bulletin Boards (RPCORK)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- GHENT Enclosed Cork Bulletin Board 72x48", 3 Door (PA34872K)
- Aarco Enclosed Boards