Shop All Enclosed Boards
Aarco
Aarco Products DCC4836RIBK 36 in. W x 48 in. H Illuminated Enclosed Bulletin Board - Black
Mfr # DCC4836RIBK
Zoro # G903695454
product price: $951.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$951.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC4836RIBK
- Zoro # G903695454
- UPC # 100031076460
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided.
Assembly: Assembled.
Door Quantity: 1.
Frame color: Black.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Package Quantity: 1.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Exterior Depth: 4".
Width: 36".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Boxes, 20" x 20" x 20", Kraft, 10/Bundle (22XM49)
- 2000 PLUS Self Inking Date Stamp, 4 Bands, W 1-3/4" (039307)
- ZORO SELECT Strapping Seal, 5/8 In., Serrated, PK1000 (2CXP6)
- AVERY Easy Peel Return Address Labels, PK6000 (5155)
- GHENT Enclosed Outdoor Bulletin Board 48"x36", Tack (PA23648VX-181)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 54"x38", Tack (UVSD5438-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- BI-SILQUE MasterVisi, Slim-Line Enclosed Cork Bulletin Board, 28 X 38, Aluminum Case (VT630101690)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- MASTERVISION Enclosed Cork Bulletin Board 38"W x 47"H (VT380101150)
- Aarco Enclosed Boards