Shop All Enclosed Boards
Aarco
Aarco Products DCC4836RI 36 in. W x 48 in. H Illuminated Enclosed Aluminum Bulletin Board
Mfr # DCC4836RI
Zoro # G003695484
product price: $817.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$817.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC4836RI
- Zoro # G003695484
- UPC # 747925042417
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided.
Assembly: Assembled.
Door Quantity: 1.
Frame color: Clear Satin Anodized.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Package Quantity: 1.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Exterior Depth: 4".
Width: 36".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Baby Bear Counters Set, 6 Colors, 102 Pieces (0729)
- MIDWEST FASTENER 2" x 2-1/2" Gray Nylon Plastic Knock-Out Seal 2PK (76466)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- SCOTCH Scotch Small Foam Hook and Loop Fastener 3 in. L , 2PK (RF6730)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVDD4536-SAND)
- GHENT Enclosed Rubber Bulletin Board 48"x72", 3 Door (PA34872TR-CF)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVDD5240LB-WOODGRN)
- GLOBAL EQUIPMENT Replacement Lock and Keys for Enclosed Bulletin Boards (RPCORK)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- Aarco Enclosed Boards