Shop All Enclosed Boards
Aarco
Aarco Products DCC4836RBK 36 in. W x 48 in. H Enclosed Aluminum Bulletin Board - Black
Mfr # DCC4836RBK
Zoro # G903695362
product price: $701.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC4836RBK
- Zoro # G903695362
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board with a Bronze Anodized Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided.
Assembly: Assembled.
Door quantity: 2.
Frame color: Black.
Frame construction: Aluminum.
Interior color: Natural cork.
Package quantity: 1.
Type without header.
Surface material: Natural pebble grain cork.
Interior depth inches: 3/4.
Exterior depth inches: 2.
Width: 36".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry-Erase Markers, Chisel Point, 4/PK, Assorted (QRT5001M)
- A&D WEIGHING Digital Compact Bench Scale 2000g/4.4 lb. Capacity (SJ-2000HS)
- THE PUPPET CO Puppet Buddies, Sloth (PC004635)
- JACUZZI Jacuzzi 42356709R LS55 Grid Cassette (42356709R)
- ZORO SELECT Enclosed Magnetic Bulletin Board 49" x 37-1/5" (2RXC8)
- QUARTET Enclosed Outdoor Bulletin Board 24 x 36", 1 Door (2121GGS)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVMC4530-SAND)
- GHENT Enclosed Cork Bulletin Board 60x48", 2 Door (PA24860K)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- Aarco Enclosed Boards