Shop All Enclosed Boards
Aarco
Aarco Products DCC4836R 36 in. W x 48 in. H Enclosed Aluminum Bulletin Board
Mfr # DCC4836R
Zoro # G703695326
product price: $496.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$496.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC4836R
- Zoro # G703695326
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 1.
Frame color: Clear Satin Anodized.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Available in colors.
Package Quantity: 1.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Width: 36".
Height: 48".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Pre-Stretch Film, 14.5" x 38 Gauge x 1500', Clear, 4/Case (SF153PS)
- POST-IT Pad, Wall, Post-It, Plain, We Pk (MMM566)
- PAC STRAPPING 1/2 Steel Wire Buckles for 1/2 Polypropylene Strapping (B-4A)
- FULTON MAILBOX GUN METAL TEXT STEEL PWDER COAT (1-1)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- GHENT Enclosed Rubber Bulletin Board 36"x72", 3 Door (PA33672TR-TN)
- GHENT 2-Door Enclosed Whiteboard 36"x60", Aluminum Frame, Satin (PA23660M-M1)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- MASTERVISION Enclosed Magnetic Bulletin Board 38-5/16"W x 47"H (VT380609760)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- GHENT 3-Door Enclosed Whiteboard 48"x96", Aluminum Frame, Satin (PA34896M-M1)
- Aarco Enclosed Boards