Shop All Enclosed Boards
Aarco
Aarco Products DCC3672-3RBK 3-Door Enclosed Bulletin Board - Black
Mfr # DCC3672-3RBK
Zoro # G403695145
product price: $1,163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,163.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC3672-3RBK
- Zoro # G403695145
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. This is a 3-Door unit.
Type: With Crown Molding.
Surface Material: Natural Pebble Grain Cork.
Frame Color: Black.
Frame: Aluminum.
Interior Color: Natural Cork.
Width: 72".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 25" x 25" x 25", Kraft, 10/Bundle (493U26)
- SMITH CORONA Typewriter Ribbon Cassette, PK2 (22200)
- INKINJECTION Glidewrite Signature Ballpoint Pen - Black, White Gel-Based Ink, 12PK (IN3739551)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 4", White, 25/Bundle (55VG82)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- UNITED VISUAL PRODUCTS 48"x24" 1-Door Enclosed Outdoor Letterboard, Black Felt/Satin Alum (UV1166DSD4824-SATIN-BLACK)
- GHENT Enclosed Cork Bulletin Board 36x48", 2 Door (PA23648K)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black (PA34896TR-BK)
- Aarco Enclosed Boards