Shop All Enclosed Boards
Aarco
Aarco Products DCC3660RBK 2-Door Enclosed Bulletin Board - Black
Mfr # DCC3660RBK
Zoro # G403695404
product price: $1,120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,120.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC3660RBK
- Zoro # G403695404
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board with a Black Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Black.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Exterior Depth: 2".
Interior Depth: 3/4".
Width: 60".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TOMBOW Tombow, PERMANENT ADHESIVE REFILL, 0.33in X 39.33 FT, DRIES WHITE, 3PK (62207)
- ZORO SELECT Flat Corrugated Boxes, 22" x 10" x 6", Kraft, 25/Bundle (11A616)
- AVERY Durable 3 Ring Binder, 0.5" Slant Rings, (11058)
- AVERY Print and Apply Clear Label Mini Divider (11427)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- MASTERVISION Enclosed Cork Bulletin Board 26-1/2"W x 30"H (VT340601760)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- GHENT Conference Room Cabinet, 2 Doors, Mahogany (C1-44M)
- LORELL Lorell Enclosed Cork Bulletin Boards (LLR42706)
- Aarco Enclosed Boards