Shop All Enclosed Boards
Aarco
Aarco Products DCC3648RIBK 48 in. W x 36 in. H Illuminated Enclosed Bulletin Board - Black
Mfr # DCC3648RIBK
Zoro # G003695507
product price: $1,132.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,132.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC3648RIBK
- Zoro # G003695507
- UPC # 100031076507
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided.
Assembly: Assembled.
Door Quantity: 2.
Frame color: Black.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Package Quantity: 1.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Exterior Depth: 4".
Width: 48".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Bill of Lading Forms, White, PK25 (403)
- NIFTY PRODUCTS Metal Buckles For 1/2", Strapping, PK1000 (SMB2)
- TAPE LOGIC Tape LogicĀ® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Green, 500/Roll (DL2261)
- CREATIVITY STREET Pony Beads, Assorted Bright Hues, 6mm x 9mm, PK3000 (PAC3552)
- GHENT Enclosed Outdoor Bulletin Board 96x48", Vinyl (PA34896VX-181)
- LORELL Lorell Enclosed Cork Bulletin Boards (LLR42706)
- ZORO SELECT Enclosed Magnetic Bulletin Board 37-1/2"x25-2/5", 1 Door (2RXC7)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- Aarco Enclosed Boards