Shop All Enclosed Boards
Aarco
Aarco Products DCC3648RBA 48 in. W x 36 in. H Enclosed Aluminum Bulletin Board - Bronze Anodized
Mfr # DCC3648RBA
Zoro # G303695306
product price: $673.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$673.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC3648RBA
- Zoro # G303695306
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board with a Bronze Anodized Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided.
Assembly: Assembled.
Door quantity: 2.
Frame color: Bronze Anodized.
Frame construction: Aluminum.
Interior color: Natural cork.
Package quantity: 1.
Type without header.
Surface material: Natural pebble grain cork.
Interior depth inches: 3/4.
Exterior depth inches: 2.
Width: 48".
Height: 36".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Classic Black Leather 17 x 14 Conference Table Pad (PR-1010)
- CROSSROAD DISTRIBUTOR SOURCE Fastener Black Book Inch Supplement (FBBINCH)
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 12" x 16", Clear, 500/Case (PB3788)
- TRODAT Professional Numberer (TDTT5558)
- GHENT Enclosed Cork Bulletin Board 96x48", 3 Door (PA34896K)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 30"x45", Tack (UVDD4530-SAND)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- GHENT Enclosed Letter Board 36"x24" (PA13624B-BK)
- GHENT Enclosed Vinyl Bulletin Board 36x72", Satin (PA33672VX-193)
- GHENT Enclosed Rubber Bulletin Board 36"x24", 1 Hinged Door, Black (PA13624TR-BK)
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- Aarco Enclosed Boards