Shop All Enclosed Boards
Aarco
Aarco Products DCC3636RI Illuminated Enclosed Bulletin Board - Clear Satin Anodized
Mfr # DCC3636RI
Zoro # G103695308
product price: $779.99
/ea
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC3636RI
- Zoro # G103695308
- UPC # 747925036225
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided.
Assembly: Assembled.
Door Quantity: 1.
Frame Color: Clear Satin Anodized.
Interior Color: Natural Cork.
Frame Construction: Aluminum.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Exterior Depth: 4".
Size: 36" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 6 Part Manila Classification Folders Letter, PK10 (17223)
- AGRI PRO ENTERPRISES 110-lb. Digital Hanging Scale (99940)
- UNIVERSAL Economical Insertable Tab Dividers, 5 Tab, Clear, Pk6, Tab Position: Side (UNV21871)
- UNI-BALL Signo 207 Gel Pen, Retractable, Medium 0.7 mm, Black Ink/Barrel, PK12 (33950)
- GHENT Message Center 36"H x 24"W, Navy (PA13624VX-195)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- AZAR DISPLAYS Medium Enclosed Cork Bulletin Board w/ Lock & Key (300232)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- MASTERVISION Outdoor Enclosed Whiteboard 30"x26-1/2" (VT340609760)
- Aarco Enclosed Boards