Shop All Enclosed Boards
Aarco
Aarco Products DCC3636R Enclosed Bulletin Board - Clear Satin Anodized
Mfr # DCC3636R
Zoro # G903695379
product price: $462.99
/ea
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC3636R
- Zoro # G903695379
- UPC # 747925036218
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. 18" W x 24" H.
Assembly: Assembled.
Door Quantity: 1.
Frame Color: Clear Satin Anodized.
Interior Color: Natural Cork.
Frame Construction: Aluminum.
Type: Without Header.
Surface Material: Natural Pebble Grain Cork.
Interior Depth: 3/4".
Exterior Depth: 2".
Size: 36" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 3" x 1000 ft., Cast Style, Blue (15A881)
- PARTNERS BRAND Double Wall Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636DW)
- BOORUM & PEASE Journal Book, 33 Lines, 300 Pg (66-300-J)
- RITE IN THE RAIN Bound Notebook, Uni, 4-3/4in. x 7-1/2in. (770F)
- GHENT Enclosed Cork Bulletin Board 30x36 In., 1 Door (PA13630K)
- GHENT Enclosed Outdoor Bulletin Board 36x36", Tack (PA13636VX-181)
- GHENT Message Center 36"H x 36"W, Stone (PA13636VX-199)
- GHENT Enclosed Rubber Bulletin Board 36"x48" (PA23648TR-TN)
- GHENT Enclosed Cork Bulletin Board 36" x 24", 1 Door (PA13624K)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- GHENT Enclosed Outdoor Bulletin Board 36x30", Tack (PA13630VX-181)
- Aarco Enclosed Boards