Shop All Enclosed Boards
Aarco
Aarco Products DCC3624RBK 1-Door Enclosed Bulletin Board - Black
Mfr # DCC3624RBK
Zoro # G803695134
product price: $376.99
/ea
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC3624RBK
- Zoro # G803695134
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided.
This is a 1-Door unit.
Frame Clolor: Black.
Frame Construction: Aluminum.
Interior Color: Natural Cork.
Type: Without Header.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Surface Material: Natural Pebble Grain Cork.
Size: 24" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON TrueBlock-« White Shipping Labels, 4UP, Pk100 (8168)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (MGRL4P0810)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK100 (CEP-36)
- XEROX XEROX PHASER COMP 6700 BLACK (106R01506)
- UNITED VISUAL PRODUCTS Enclosed Outdoor Bulletin Board 36"x45", Tack (UVMC4536-WOODGRN)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Hinged Door, Black (PA34896TR-BK)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCC-I)
- GLOBAL INDUSTRIAL Enclosed Cork Bulletin Board with Sliding Doors, 72inW x 48inH (695873)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- GHENT Ghent VisuALL Conference Cabinet, 36"W x 24"H, Tack Surface/Whiteboard Combo, Gray (41302)
- Aarco Enclosed Boards