Shop All Enclosed Boards
Aarco
Aarco Products DCC2418RR 1-Door Enclosed Bulletin Board - Red
Mfr # DCC2418RR
Zoro # G203695451
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC2418RR
- Zoro # G203695451
- UPC # 100031075128
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board with a Red Powder Coated Finish are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided.
Assembly: Assembled.
Frame Color: Red.
Material: Natural Pebble Grain Cork.
Type: Without Header.
Size: 18" W x 24" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Paper Clip, Silver, Steel Wire, PK1000 (ACC72380)
- AT-A-GLANCE At A Glance AAG7021405 8.5 X 11 in. 24-Hour Daily Appointment Book; Simulated Leather - Black (AAG7021405)
- HAMMERMILL Colors Print Paper, 20lb, 8.5 x 11, Salmon, PK5000, 5000PK (103119)
- UNIVERSAL Storage Box, Lid, 12x15x10, White, PK12 (UNV85700)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- GHENT Enclosed Rubber Bulletin Board 24"x18", 1 Hinged Door, Black (PA12418TR-BK)
- MASTERVISION Porcelain Enclosed Bulletin Board 28"W x 38-45/64"H (VT640209650)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- GHENT Enclosed Rubber Bulletin Board 36"x60", 2 Hinged Door, Black (PA23660TR-BK)
- GHENT Enclosed Rubber Bulletin Board 48"x96", 3 Door (PN34896TR-TN)
- GHENT Enclosed Vinyl Bulletin Board 36x30", Satin (PA13630VX-193)
- Aarco Enclosed Boards