Shop All Enclosed Boards
Aarco
Aarco Products DCC2418RBA 1-Door Enclosed Bulletin Board - Bronze Anodized
Mfr # DCC2418RBA
Zoro # G603695419
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DCC2418RBA
- Zoro # G603695419
- Country of Origin United States
- Category Enclosed Boards
Description
Enclosed Aluminum Frame Bulletin Board are made of custom extruded parts engineered to provide accurate, durable and handsome Cabinet. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided.
Assembly: Assembled.
Frame Color: Clear Satin Anodized.
Material: Natural Pebble Grain Cork.
Type: Without Header.
Size: 18" W x 24" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS TEFLON TAPE DISPENSER PACK 1/2 X 260 IN (017088-D)
- ELMERS Washable School Glue, 1 gal, Dries Clear (E340)
- IDL PACKAGING Steel Strapping Seals, 5/8", Open, Snap-On, PK1000 (ST-O-58)
- RUBBERMAID Nine-Comp Deep Drawer Organizer, Plastic, 14 7/8x11 7/8x2 1/2, Black (21864)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- GHENT Enclosed Fabric Bulletin Board 36x30", 1 Door (PA13630F-91)
- MOORECO Enclosed Bulletin Board, Coffee, 2 Door (94PCE-I)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- MOORECO Enclosed Bulletin Board, Coffee, 1 Door (94PC1-I)
- Aarco Enclosed Boards