Shop All Bulletin Boards
Aarco
Aarco Products DCC2412RBA Aluminum Framed Enclosed Bulletin Board; Bronze Anodized - 24 x 12 in.
Mfr # DCC2412RBA
Zoro # G403686488
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # DCC2412RBA
- Zoro # G403686488
- UPC # 98839054981
- Country of Origin United States
- Category Bulletin Boards
Description
Enclosed Aluminum Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitred and assembled with heavy duty reinforcements and fasteners. Standard features include - Lockable doors, acrylic safety glass windows, continuous hinges, concealed mounting brackets and natural pebble grain cork background.
Features- Aluminum Enclosed Bulletin Boards with Sliding Glass
- Doors feature nylon roller tracks
- 0.25 in. tempered safety glass doors, concealed mounting brackets and attractive showcase locks
- Finish - Aluminum Framed
- Door Model - Indoor
- Size - 24 x 12 in.
- Color - Bronze Anodized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape, 1/2 x 450 in. (104)
- CIG ecoPost Non-OEM New Postage Meter Tape for FP Mailing Solutions PLABEL-HT, 1000PK (ECOPLABELHT)
- ZORO SELECT Paper Clip, 2 In, Asrt, Metal, PK100 (2WFV5)
- ZORO SELECT 2-7/8" x 5-3/4" White Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKY5)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- GHENT Cork Bulletin Board 18"H x 24"W (1318-1)
- Aarco Bulletin Boards