Shop All Chalkboards
Aarco
AARCO Products DC2436B Aluminum Frame Black Composition Chalkboard
Mfr # DC2436B
Zoro # G603959894
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aarco
- MFR # DC2436B
- Zoro # G603959894
- UPC # 98839012721
- Country of Origin United States
- Category Chalkboards
Description
Black Composition Chalkboard Size 24"Hx36"WClear Satin Anodized Aluminum Frame Durable Slate Coating on Tempered Hardboard Thick Texture for Rich Chalk Marks Excellent Erasing Qualities Full Length Chalk Tray Economically Priced Factory Mounted Hangers Width: 36 Height: 24 Aarco Products merchandise is warranted to the original purchaser for a period of one year from the date of purchase against defects in the material or workmanship as to the board/cabinet components. The word "defects, " as used in this warranty, is defined as imperfections which impair the utility of the product. This warranty is expressly limited to the replacement of board/cabinet components having defects. If the board/cabinet component is defective with in the terms of the warranty, Aarco Products will furnish a replacement board/cabinet component at no cost. No assembly labor is included. All Aarco "Vitre" Steel porcelain is guaranteed not to wear for the Life of the Building, when used as directed. This warranty applies under conditions of normal use, but does not apply to defects that result from intentional damage, negligence, unreasonable use or exposure. All implied warranties arising under state law are limited in duration to the one year period of this warranty. Some states do not allow limitations on how long an implied warranty last, so the above limitations may not apply to you. Liability for incidental or consequential damages is excluded to the extent exclusion is permitted by law. Some states do not allow the exclusion or limitation of incidental or consequential damages, so the above limitation or exclusion may not apply to you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Engineers Black Book, Spanish (5DFD8)
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- ZORO SELECT 2-3/8" x 4-3/4" Orange Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKZ3)
- AVERY Foil Mailing Labels, Inkjet Printers, 0.75 x 2.25, Silver, PK300 (08986)
- AARCO Composition Chalkboard Solid Oak Wood Frame 48"x60" Green (OC4860G)
- AARCO Porcelain on Steel Chalkboard Solid Oak Wood Frame 36"x48" Green (OS3648G)
- AARCO OC3660NT-B OAK 36in x 60in Oak Frame Black Chalk Board (116OC3660OAK)
- FLASH FURNITURE Rustic Brown Wood A-Frame Magnetic Chalkboard Set (HGWA-GD1I-CRE8-942315-GG)
- CHEUNGS RATTAN Cheungs Rattan FP-3596 Rectangular Chalk Board with Galvanized Metal Frame and Hanging Rope - Silver; Black (FP-3596)
- UCHIDA OF AMERICA Uchida of America UCH4804C-2 Marvy Bistro Chalk Markers Board Tip 4 Color Set - Pack of 2 (UCH4804C-2)
- FLIPSIDE Wood Framed Chalk Board, 24in x 36in (33200)
- Aarco Chalkboards