Aarco

Aarco Products DBW4872 1-Door Natural Pebble Grain Cork Bulletin Board - Cherry


product price: $764.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Aarco
  • MFR # DBW4872
  • Zoro # G603685991
  • UPC #
    747925050689
  • Country of Origin United States
  • Category Bulletin Boards

Description

  • Natural pebble grain cork tack board surface.
  • 420 Series 1-3/4" high performance trim.
  • Factory mounted hangers.
  • Aluminum foil backing provides moisture barrier.
  • Assembly: Assembled.
  • Door Quantity: 1.
  • Frame Color: Cherry.
  • Interior Color: Natural Cork.
  • Type: Without Header.
  • Width: 72".
  • Height: 48".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.