Aarco

Aarco Products DBW4848 48 in. W Natural Pebble Grain Cork Bulletin Board Cherry Frame


product price: $720.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Natural pebble grain cork tack board surface.
  • 420 series 1-3/4 high performance trim.
  • Factory mounted hangers.
  • Aluminum foil backing provides moisture barrier.
  • Size: 48" H x 48" W.
  • Color: Cherry Wood.
  • Bulletin board.
  • Aluminum wood finish.
  • Available in several sizes.
  • Available with oak cherry walnut wood trim finishes.
  • Surface is indestructible when used as directed and guaranteed for life.
  • Smooth surface provides excellent erasing qualities.
  • Permits the use of magnetic accessories.
  • Natural pebble grain cork tackable board surface.
  • Frame is 1.75'' high performance trim with a full length 3.5'' full length chalk tray with molded end caps (marker/chalkboards only).
  • Aluminum foil backing provides moisture barrier.
  • Equipped with factory attached mounting hangers.
  • Material: Cork.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.