Shop All Bulletin Boards
Aarco
Aarco Products DB48120 Natural Pebble Grain Cork Aluminum Frame
Mfr # DB48120
Zoro # G303686083
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$752.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # DB48120
- Zoro # G303686083
- Country of Origin United States
- Category Bulletin Boards
Description
A natural bulletin board, this unique product is resilient and self-healing. Natural pebble grain cork is neutral in appearance and blends with many decors. Available with either a solid red oak wood frame with a high gloss lacquer finish or an aluminum frame with a clear satin anodized finish.
Material: Aluminum.
Size: 48" H x 120" W. Oversized shipping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 48", Kraft, 10/Bundle (11A722)
- DYKEM Paint Marker, Fine Tip, Yellow Color Family, Paint (41006)
- MELISSA & DOUG Suspend Junior Balance Game (4276)
- UWE 60000 g, 2 g, Counting Bench Scale, 13x17" Base, Bi-Directional RS232, Rechargeable Battery (UHR-60EL)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- MASTERVISION Bulletin/Whiteboard Combination 1.5 ft.x2ft., Aluminum Frame (XA0202170)
- Aarco Bulletin Boards