Shop All Bulletin Boards
Aarco
Aarco Products CDC3660 Enclosed Changeable Letter Board - Cherry
Mfr # CDC3660
Zoro # G504031415
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,114.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aarco
- MFR # CDC3660
- Zoro # G504031415
- UPC # 100054198811
- Country of Origin United States
- Category Bulletin Boards
Description
Red Oak Enclosed Changeable Letter Board are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a black felt covered grooved panel that accepts plastic letters with tabs positioned at 1/4" centers.
Assembly: Assembled.
Door Quantity: 2.
Frame Color: Cherry.
Frame Construction: American Red Oak.
Interior Color: Black.
Type: Without Header.
Surface Material: Black Felt.
Interior Depth Inches: 3/4.
Exterior Depth Inches: 2.
Size: 60" W x 36" H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Clip, 5/8 In., PK50 (GRC155)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle (11A694)
- THE PUPPET CO Story Telling Puppets, Girl, Dark Skin Tone (001905)
- SENSORY PLAYTIVITY Sensory Discs, Set of 5 (866300)
- AARCO Enclosed Indoor/Outdoor Bulletin Board Satin Anodized Aluminum 24"x18" (ODCC2418R)
- AARCO Fabric Covered Tackable Board Square Model 48"x72" Rose Quartz (SF4872003)
- AARCO Indoor/Outdoor Waterfall Series Bulletin Board Antique Brass 36"x48" (OWFC3648LB)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 48"x72" Driftwood (ERV4872837)
- AARCO VIC Cork Bulletin Board with Euroframe Design 48"x72" Blueberry (ERC4872214)
- AARCO Burlap-Weave Vinyl Bulletin Board with Euroframe Design 36"x48" Grey Feather (ERV3648891)
- BI-SILQUE MasterVisi, Value Cork Bulletin Board With Oak Frame, 24 X 36, Natural (MC070014231)
- Aarco Bulletin Boards